Learn More
Description
- Applications: Weighing, Checkweighing, Counting, Totalization
- Display: 7 Segment LCD with multicolor backlight
- Operation: Internal power supply with power cord (included) or rechargeable battery (included)
- Communication: Standard RS232 and optional USB Device or Ethernet
- Construction: 304-grade stainless steel platform and frame, stainless steel IP66 indicator, IP67 load cell, non-slip adjustable rubber feet
- Design Features: 150% overload protection
Specifications
Specifications
| Battery Life | 100 hr. |
| Battery Type | AC Power (Included), Rechargeable Battery (Included) |
| Capacity | 15 kg, 30 lb. |
| Display Type | 7-segment Multi-color Backlit LCD |
| Readability | 2 g |
| Material | Stainless Steel |
| Model | D33XW15C1R5 |
| Protection Class | IP66 |
| Temperature (English) Operating | 14°F to 104°F, 85% RH, Non-condensing |
| Temperature (Metric) Operating | -10°C to +40°C, 85% RH, Non-condensing |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.