Learn More
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
Specifications
| Certifications/Compliance | CE/CSA |
| Connection Type | Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. |
| Capacity | 250 kg, 500 lb. |
| Display Type | LCD |
| Readability | 10 g |
| Format | 26.7 in. Stainless Steel Column |
| Includes | AC Adapter |
| Material | Pan and Powder Coated Steel Frame Base |
| Stabilization Time | 2 sec. |
| Temperature (English) Operating | 14°F to 104°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.