Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender 5000 Bench Scales, 24 x 24 Inch Platform

Catalog No. 01922224 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
100 lb.
125 kg, 250 lb.
250 kg, 500 lb.
500 kg, 1000 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-922-224 125 kg, 250 lb.
01-922-249 100 lb.
01-922-234 250 kg, 500 lb.
01-922-243 500 kg, 1000 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-922-224 Supplier OHAUS™ Supplier No. 30461642
Only null left
Add to Cart
Add to Cart

Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides

  • Results shown clearly on the large backlit display
  • Alpha-numeric keypad and function keys allow for a simplified user experience
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE/CSA
Connection Type Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available.
Capacity 125 kg, 250 lb.
Display Type LCD
Readability 5 g
Format Painted Steel Column
Includes AC Adapter
Material Stainless Steel Pan and Powder Coated Steel Frame Base
Stabilization Time 2 sec.
Temperature (English) Operating 14°F to 104°F
Type Legal For Trade
Dimensions (L x W) 24 x 24 in.
Length (Metric) 114 cm
Width (Metric) 76 cm
Height (Metric) 24 cm
Weight (Metric) 39 kg
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.