Learn More
Description
Defender 6000 handles the most demanding applications with 316 stainless steel platform and frame, and hermetically-sealed stainless steel IP69K load cell. Defender 6000 meets metrological approvals, NSF listing, and supporting HACCP systems.
- Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Filling, Dynamic Weighing/Display Hold
- Display: 6-digit, 7-segment white LED, 20 mm high digits
- Operation: 100-240 VAC / 50/60 Hz universal power supply, hardwired
- Communication: Easy access communication ports including RS232 and USB host (included), second RS232/RS485/USB device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog output (sold separately as accessories); GLP/GMP data output with real-time clock
- Construction: 316 stainless steel platform and frame, hermetically-sealed, stainless steel load cell, IP68/IP69K 316 stainless steel housing indicator and mounting bracket, knife-resistant front panel
- Design Features: 150% overload capacity protection, bar matrix check light, customizable print templates, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, auto shut-off, auto tare, adjustable non-slip rubber feet
Specifications
Specifications
| Construction | Stainless Steel (316) |
| Capacity | 10 lb. |
| Display Type | Backlit LCD |
| Readability | 0.001 lb. |
| Includes | i-DT61XWE Indicator |
| Linearity | ±2 d |
| Model | i-D61PW5K1S6 |
| Stabilization Time | Within 1 second |
| Temperature (English) Operating | 14°F to 104°F |
| Temperature (Metric) Operating | -10°C to +40°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.