Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender 6000 Extreme Washdown Bench Scale

Catalog No. 01919446 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
10 lb.
25 lb.
50 lb.
100 lb.
300 lb.
Model:
i-D61PW12K1R5
i-D61PW12K1R6
i-D61PW150K1L5
i-D61PW150K1L7
i-D61PW25K1R5
i-D61PW25K1R6
i-D61PW50K1L5
i-D61PW50K1L7
i-D61PW5K1S5
i-D61PW5K1S6
i-D61XWE12K1R6
i-D61XWE150K1L7
i-D61XWE25K1R6
i-D61XWE50K1L7
i-D61XWE5K1S6
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01-919-446 300 lb. i-D61PW150K1L5
01-919-432 10 lb. i-D61XWE5K1S6
01-919-433 25 lb. i-D61XWE12K1R6
01-919-434 50 lb. i-D61XWE25K1R6
01-919-435 100 lb. i-D61XWE50K1L7
01-919-436 300 lb. i-D61XWE150K1L7
01-919-437 10 lb. i-D61PW5K1S6
01-919-438 25 lb. i-D61PW12K1R6
01-919-439 50 lb. i-D61PW25K1R6
01-919-440 100 lb. i-D61PW50K1L7
01-919-441 300 lb. i-D61PW150K1L7
01-919-442 10 lb. i-D61PW5K1S5
01-919-443 25 lb. i-D61PW12K1R5
01-919-444 50 lb. i-D61PW25K1R5
01-919-445 100 lb. i-D61PW50K1L5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 01-919-446 Supplier OHAUS™ Supplier No. 30608735
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Defender 6000 Series Extreme Washdown Bench Scale is specifically designed for food, chemical and pharmaceutical applications, including production and packaging.

Defender 6000 handles the most demanding applications with 316 stainless steel platform and frame, and hermetically-sealed stainless steel IP69K load cell. Defender 6000 meets metrological approvals, NSF listing, and supporting HACCP systems.

  • Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Filling, Dynamic Weighing/Display Hold
  • Display: 6-digit, 7-segment white LED, 20 mm high digits
  • Operation: 100-240 VAC / 50/60 Hz universal power supply, hardwired
  • Communication: Easy access communication ports including RS232 and USB host (included), second RS232/RS485/USB device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog output (sold separately as accessories); GLP/GMP data output with real-time clock
  • Construction: 316 stainless steel platform and frame, hermetically-sealed, stainless steel load cell, IP68/IP69K 316 stainless steel housing indicator and mounting bracket, knife-resistant front panel
  • Design Features: 150% overload capacity protection, bar matrix check light, customizable print templates, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, auto shut-off, auto tare, adjustable non-slip rubber feet
TRUSTED_SUSTAINABILITY

Specifications

Construction Stainless Steel (316)
Capacity 300 lb.
Display Type Backlit LCD
Readability 0.02 lb.
Includes i-DT61PW
Linearity ±2 d
Model i-D61PW150K1L5
Stabilization Time Within 1 second
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.