Learn More
Description
- Construction: 316 stainless steel platform and frame, hermetically-sealed stainless steel load cell, non-slip adjustable rubber feet, level indicator
- Design Features: 150% overload capacity protection, open design to minimize build-up and support easy cleaning
Specifications
Specifications
| Construction | Stainless Steel |
| Capacity | 25 lb. |
| Display Type | Digital |
| Readability | 0.002 lb. |
| Model | i-D12K1R |
| Temperature (English) Operating | 14°F to 104°F |
| Temperature (Metric) Operating | -10°C to +40°C |
| Type | Bench Scales |
| Legal for Trade | Class III |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.