Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender 6000 Extreme Washdown Scale Base

Catalog No. 01919426 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
10 lb.
25 lb.
50 lb.
100 lb.
300 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-919-426 50 lb.
01-919-424 10 lb.
01-919-425 25 lb.
01-919-427 100 lb.
01-919-428 300 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 01-919-426 Supplier OHAUS™ Supplier No. 30575605
Only null left
Add to Cart
Add to Cart

The Defender 6000 Series Extreme Washdown Base is specifically designed for food, chemical and pharmaceutical applications, including production and packaging.

  • Construction: 316 stainless steel platform and frame, hermetically-sealed stainless steel load cell, non-slip adjustable rubber feet, level indicator
  • Design Features: 150% overload capacity protection, open design to minimize build-up and support easy cleaning
TRUSTED_SUSTAINABILITY

Specifications

Construction Stainless Steel
Capacity 50 lb.
Display Type Digital
Readability 0.005 lb.
Model i-D25K1R
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C
Type Bench Scales
Legal for Trade Class III
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.