Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender 6000 Extreme Washdown Scale Indicator

Catalog No. 01919431 Shop All OHAUS Products
Change view
Click to view available options
Construction:
Polycarbonate, Stainless Steel (316)
Stainless Steel (316)
Model:
i-DT61PW AM
i-DT61PW AM Front Installation
i-DT61XWE AM
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Construction Model
01-919-431 Stainless Steel (316) i-DT61XWE AM
01-919-429 Polycarbonate, Stainless Steel (316) i-DT61PW AM
01-919-430 Polycarbonate, Stainless Steel (316) i-DT61PW AM Front Installation
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-919-431 Supplier OHAUS™ Supplier No. 30575584
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Defender 6000 Series Extreme Washdown Indicator is specifically designed for food, chemical and pharmaceutical applications including production, processing, and packaging.

  • Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
  • Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
  • Operation: 6 D (LR20) Batteries (Included)
  • Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
  • Construction: IP68/IP69K food grade polycarbonate housing and 316 stainless steel mounting bracket
  • Design Features: 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare
TRUSTED_SUSTAINABILITY

Specifications

Battery Life Depends on the capacity of power bank used (Up to 55 hours with 20,000 mAh power bank)
Construction Stainless Steel (316)
Display Type Backlit LCD
Model i-DT61XWE AM
Protection Class IP68 immersion/IP69K washdown
Type Bench Scales
Legal for Trade Class III/IIIL/IIIHD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.