Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Defender 6000 Hybrid Extreme Washdown Bench Scale, 12 x 12 in. Platform

Catalog No. p-7235475 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
25 lb.
50 lb.
100 lb.
Model:
i-D61PW12WQR5
i-D61PW12WQR6
i-D61PW25WQR5
i-D61PW25WQR6
i-D61PW50WQR5
i-D61PW50WQR6
i-D61XWE12WQR6
i-D61XWE25WQR6
i-D61XWE50WQR6
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01-919-447 50 lb. i-D61XWE25WQR6
01-919-448 100 lb. i-D61XWE50WQR6
01-919-455 25 lb. i-D61XWE12WQR6
01-919-463 25 lb. i-D61PW12WQR6
01-919-464 50 lb. i-D61PW25WQR6
01-919-465 100 lb. i-D61PW50WQR6
01-919-471 25 lb. i-D61PW12WQR5
01-919-472 50 lb. i-D61PW25WQR5
01-919-473 100 lb. i-D61PW50WQR5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 01-919-447 Supplier OHAUS™ Supplier No. 30631720
Only null left
Add to Cart
Add to Cart

The Defender 6000 series Hybrid Washdown bench scale is ideal for a multitude of applications, including production and packaging.

Defender 6000 handles the most demanding applications with a polycarbonate housing equipped with a 3-color check light bar, ultra-long battery life and EasyConnect. The Defender 6000 hybrid is designed to simplify demanding industrial and commercial applications.

  • Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
  • Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
  • Operation: 6 D (LR20) batteries (included)
  • Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
  • Construction: 304 stainless steel platform and frame, IP68/IP69K polycarbonate housing indicator and 316 stainless steel mounting bracket, IP67 load cell
  • Design Features: 150% overload capacity protection, 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet
TRUSTED_SUSTAINABILITY

Specifications

Battery Type Rechargeable Battery (Not Included), AC Power (Included)
Construction Stainless Steel
Capacity 50 lb.
Display Type Backlit LCD
Dimensions (LxW) Platform 12 x 12 in. (305 x 305 mm)
Readability 0.002 lb.
Model i-D61XWE25WQR6
Protection Class IP69k; IP68
Temperature (English) Operating 14°F to 104°F
Temperature (Metric) Operating -10°C to +40°C
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.