Learn More
OHAUS™ Defender 6000 Hybrid Extreme Washdown Bench Scale, 18 x 18 in. Platform
Shop All OHAUS ProductsDescription
Defender 6000 handles the most demanding applications with a polycarbonate housing equipped with a 3-color check light bar, ultra-long battery life and EasyConnect. The Defender 6000 hybrid is designed to simplify demanding industrial and commercial applications.
- Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Dynamic Weighing/Display Hold
- Display: 6-digit, 7-segment LCD display with white backlight, 45 mm high digits
- Operation: 6 D (LR20) batteries (included)
- Communication: Easy access IR communication kit (available as an accessory); GLP/GMP data output with real-time clock
- Construction: 304 stainless steel platform and frame, IP68/IP69K polycarbonate housing indicator and 316 stainless steel mounting bracket, IP67 load cell
- Design Features: 150% overload capacity protection, 3-color check light bar, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, low battery indicator, auto shut-off, auto tare, adjustable rubber feet
Specifications
Specifications
| Battery Type | Rechargeable Battery (Not Included), AC Power (Included) |
| Construction | Stainless Steel |
| Capacity | 100 lb. |
| Display Type | Backlit LCD |
| Dimensions (LxW) Platform | 18 x 18 in. (457 x 457 mm) |
| Readability | 0.005 lb. |
| Model | i-D61XWE50WQL7 |
| Protection Class | IP69k; IP68 |
| Temperature (English) Operating | 14°F to 104°F |
| Temperature (Metric) Operating | -10°C to +40°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.