Learn More
Description
- Available in two platform sizes of 30 x 30 in. and 36 x 36 in., and capacities from 500 to 2500 pouinds
- Allowis greater flexibility to best suit weighing needs
- Built durably to withstand demanding industrial use
- Features a platform constructed of carbon steel with an epoxy paint finish, which enables the scale to stand up to heavy industrial use
- Items can be weighed on treaded platform or across side rails for larger items
- Low profile design
- Convenient portability with polyurethane wheels
Specifications
Specifications
| Certifications/Compliance | CAN/CSA C22.2 61010-1; UL 61010-1; AC adapter: CAN/CSA C22 60950-1; UL 60950-1; Canada ICES-003 Class B; FCC Part 15 Class B; T32MC indicator: cCSAus; AC adapter: cULus |
| Capacity | 500 kg |
| Dimensions (L x W x H) | 1175 x 200 x 1190 mm |
| Type | Floor Scale |
| Display Type | 6-digit, 7-segment LCD, 25 mm Digit Height, High-Contrast White LED Backlight |
| Includes | Four load cells, backlit LCD, AC adapter, auto-shut off, floor stands |
| Readability | 0.1 kg |
| Weight (Metric) | 61 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.