Learn More
Brady™ Defender™ Series Open 3 in. Core Tamper Resistant Vinyl Labels - White
Shop All Brady Corporation ProductsDescription
- High performance white matte vinyl with permanent adhesive is ideal for applications that require resistance to product tampering
- Use caution when removing from liner as material is fragile
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -40 to 180°F (-40 to 82° C)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ASTM D 1000; ASTM D 2979; ASTM G 155 |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.