Learn More
Description
- Temples adjust to four settings
- Tilt type adjustment allows optimum visibility
- Available in jumbo size to accommodate prescription spectacles
- 99% UV Protection
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Description | Standard size |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | Indoor |
| Frame Color | Caramel |
| Temple Color | Black |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.