Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Deflector Rings, 5 pcs
SDP

Catalog No. 05405034 Shop All BUCHI Products
Change view
Click to view available options
For Use With (Equipment):
Condenser
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-405-034 Condenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-034 Supplier BUCHI Supplier No. 040822
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Drains off condensate which may accumulate at the condenser.

  • Deflector Rings
  • Inner Diameter: 41 mm
  • Outer Diameter: 55 mm

Specifications

Color Black
Material EPDM
Type Deflector Rings
For Use With (Application) Draining of Condensate
For Use With (Equipment) Condenser
Diameter (Metric) 41 mm (Inner), 55 mm (Outer)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.