Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Trynex Liquid Sprayer, 12 gal, 48 in Spray Width, 12V

Catalog No. 502835750
Encompass

This walk-behind liquid sprayer efficiently dispenses de-icing sprays, liquid brine, and ice melt onto pavement, walkways, and other paved areas. With a 12-gallon capacity and up to a 48-inch spray width, it streamlines de-icing operations and pre-treats stairs and entryways. It helps reduce snow and ice adhesion, making cleanup easier and contributing to increased safety and profitability.

  • Powered by a 12-volt electric pump with a rechargeable battery, fully charging in 12 to 16 hours.
  • Heavy-duty spray wand for hard-to-reach spots.
  • Adjustable height boomless nozzle sprays up to 48 inches wide.
  • Large, easily accessible fill cap for quick refills.
  • Durable polyethylene tank provides 12 gallons (45.4 L) capacity.
  • Approximate empty weight is 60 lb (27.2 kg).

Catalog No. 50-283-5750 Supplier MSC Supplier No. 55512529
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This walk-behind liquid sprayer efficiently dispenses de-icing sprays, liquid brine, and ice melt onto pavement, walkways, and other paved areas. With a 12-gallon capacity and up to a 48-inch spray width, it streamlines de-icing operations and pre-treats stairs and entryways. It helps reduce snow and ice adhesion, making cleanup easier and contributing to increased safety and profitability.

  • Powered by a 12-volt electric pump with a rechargeable battery, fully charging in 12 to 16 hours.
  • Heavy-duty spray wand for hard-to-reach spots.
  • Adjustable height boomless nozzle sprays up to 48 inches wide.
  • Large, easily accessible fill cap for quick refills.
  • Durable polyethylene tank provides 12 gallons (45.4 L) capacity.
  • Approximate empty weight is 60 lb (27.2 kg).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.