Learn More
Description
Requires
Filter
Connects to water line through 35.8 in. (91cm) plastic tube. With inlet flow adjustment valve, drain valve and removable pedestal. For 120V 50/60Hz.
- Delivers a continuous flow of demineralized water from 19 to 38L/hr.
- Meter shows resistance of effluent from 25,000 to 18,000,000 ohms·cm (indicates purity of high capacity or ultrapure cartridge effluent)
- Shows when to replace disposable cartridges
High-Capacity Cartridge for Deionizer
- Provides ion-free water at minimum cost
- Removes 1870 grains as NaCl with endpoint of 50,000ohms
- Average resistance 175,000ohms/3ppm
- When new, pressure drops P1psi (6.8kPa) at 38L/hr.
Specifications
Specifications
| Capacity | 642.4 to 1284.9 oz. |
| Flow Rate | 19 to 38 |
| Material | Plastic |
| Includes | Inlet flow adjustment valve, drain valve and removable pedestal |
| Product Water Type | Demineralized |
| Resistivity | 175000ohms/3ppm |
| Type | Deionizer |
| Electrical Requirements | 120 V 50/60 Hz |
| Voltage | 110 V |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
