Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Delay Coil, 8-30 mL, 5000:1, 0.030 in. ID x 500

Catalog No. 50792887 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This delay coil is categorized as a spare parts kit, featuring an 8 to 30 mL volume range and a 5000:1 ratio. It is specified with a 0.030 in. internal diameter and a length of 500.

  • Volume range: 8 to 30 mL
  • Ratio: 5000:1
  • Internal diameter: 0.030 in.
  • Length: 500
  • Engineering code: 430001776
  • UNSPSC code: 41115720
  • Product type: Spare parts kits

Catalog No. 50-792-887 Supplier Waters Corp Supplier No. 700003600
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This delay coil is categorized as a spare parts kit, featuring an 8 to 30 mL volume range and a 5000:1 ratio. It is specified with a 0.030 in. internal diameter and a length of 500.

  • Volume range: 8 to 30 mL
  • Ratio: 5000:1
  • Internal diameter: 0.030 in.
  • Length: 500
  • Engineering code: 430001776
  • UNSPSC code: 41115720
  • Product type: Spare parts kits

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.