Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Delicate Operating Scissors
SDP

Catalog No. 10000535 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Angled, Sharp
Curved, 30 mm blade
Curved, Blunt
Curved, S/B
Straight, S/B, 30 mm tip
Straight, S/S
Length (English):
4.5 in.
4.75 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Length (English)
10-000-535 Straight, S/S 4.5 in.
10-001-598 Curved, Blunt 4.75 in.
10-001-599 Curved, S/B 4.75 in.
10-001-600 Angled, Sharp 4.75 in.
10-001-635 Curved, 30 mm blade 4.75 in.
10-001-636 Straight, S/B, 30 mm tip 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-000-535 Supplier Stoelting™ Supplier No. 5213492P
Add to Cart
Add to Cart

Operating scissors with a wide variety of designs

Specifications

For Use With (Application) Neuroscience
Length (English) 4.5 in.
Model Straight, S/S
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.