Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CDW Dell AI PC, 14 inch, Intel Core Ultra 5, 16 GB RAM, 512 GB SSD

Catalog No. NC3983222
Encompass_Preferred

The Dell Pro 14 PC14250 is an AI PC designed for professionals, featuring a 14-inch display, an Intel Core Ultra 5 processor, 16 GB of DDR5 RAM, and a 512 GB NVMe SSD. This laptop is equipped with Intel AI Boost NPU for enhanced AI performance and runs on Windows 11 Pro, offering robust security and connectivity options.

  • Integrated AI Boost NPU with 12 TOPS performance.
  • Intel Core Ultra 5 235U processor, 12-core, up to 4.9 GHz.
  • 16 GB DDR5 SDRAM, expandable to 64 GB.
  • 512 GB NVMe PCIe 4.0 SSD.
  • 14 inch Full HD Plus (1920 x 1200) IPS anti-glare display, 300 candela per square metre.
  • Windows 11 Pro operating system.
  • Connectivity: Wi-Fi 6E, Bluetooth, Gigabit Ethernet, HDMI, and USB-C (Thunderbolt 4).
  • Discrete Trusted Platform Module (TPM 2.0) security chip.
  • Front camera: 1920 x 1080 standard.
  • Lightweight 3 lbs design.
  • 55 watt hour battery.

Catalog No. NC3983222 Supplier CDW Supplier No. 8375161
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Dell Pro 14 PC14250 is an AI PC designed for professionals, featuring a 14-inch display, an Intel Core Ultra 5 processor, 16 GB of DDR5 RAM, and a 512 GB NVMe SSD. This laptop is equipped with Intel AI Boost NPU for enhanced AI performance and runs on Windows 11 Pro, offering robust security and connectivity options.

  • Integrated AI Boost NPU with 12 TOPS performance.
  • Intel Core Ultra 5 235U processor, 12-core, up to 4.9 GHz.
  • 16 GB DDR5 SDRAM, expandable to 64 GB.
  • 512 GB NVMe PCIe 4.0 SSD.
  • 14 inch Full HD Plus (1920 x 1200) IPS anti-glare display, 300 candela per square metre.
  • Windows 11 Pro operating system.
  • Connectivity: Wi-Fi 6E, Bluetooth, Gigabit Ethernet, HDMI, and USB-C (Thunderbolt 4).
  • Discrete Trusted Platform Module (TPM 2.0) security chip.
  • Front camera: 1920 x 1080 standard.
  • Lightweight 3 lbs design.
  • 55 watt hour battery.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.