Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Compression Column Segment, C18, 15 μm, 300 Å, 8 × 100 mm

Catalog No. 50785224 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Compression Column Segments are plastic cartridges designed for use with liquid chromatography systems. They are inserted into radial compression modules (RCM- holder sold separately) to enable efficient liquid chromatography separations.

  • Features C18 chemistry for reversed phase separation.
  • Utilizes spherical silica particles with a 15 μm particle size.
  • Offers a 300 Å pore size.
  • Withstands a maximum pressure of 1500 psi (100 Bar).
  • Suitable for HPLC preparative systems, LC/MS, and LC techniques.
  • Provides a pH range of 2 to 8 and temperature limits up to 45°C.
  • Inner diameter measures 8 mm with a length of 100 mm.

Catalog No. 50-785-224 Supplier Waters Corp Supplier No. WAT025845
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compression Column Segments are plastic cartridges designed for use with liquid chromatography systems. They are inserted into radial compression modules (RCM- holder sold separately) to enable efficient liquid chromatography separations.

  • Features C18 chemistry for reversed phase separation.
  • Utilizes spherical silica particles with a 15 μm particle size.
  • Offers a 300 Å pore size.
  • Withstands a maximum pressure of 1500 psi (100 Bar).
  • Suitable for HPLC preparative systems, LC/MS, and LC techniques.
  • Provides a pH range of 2 to 8 and temperature limits up to 45°C.
  • Inner diameter measures 8 mm with a length of 100 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.