Learn More
MSC MetroVac Deluxe Cordless Hand Vac, Black, 250W, Dual Battery
Supplier: MSC 59379636
This cordless hand vacuum delivers professional-grade cleaning with its 250W BLDC motor, providing nearly 100 inches of water lift for powerful dry pick-up. The deluxe model features a dual interchangeable 22.2V lithium-ion battery system and advanced HEPA filtration, ensuring extended use and efficient cleaning. Its lightweight design and multiple power levels make it ideal for various cleaning tasks, from car interiors to small spaces.
- Three power levels: Low, Medium, High
- Lightweight and easy to maneuver
- 250W motor for deep-cleaning performance
- Battery level indicator lights
- All steel construction with black matte finish
- Dual interchangeable 22.2V/2000mAH battery packs
- HEPA filter and filter bag included
- Comes with a 3' hose, upholstery nozzle, crevice tool, dust brush, and shoulder strap
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.