Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Demonstration Balance for Student Lever Experiments
SCI_ED

Catalog No. S40853A Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Stand
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S40853A Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40853A Supplier GSC Go Science Crazy Supplier No. 415003
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

  • Meter stick
  • Weights

This GSC International balance stand helps teachers with in-class demonstrations

  • For balance demonstration
  • Metal support and cast iron base supports knife edge clamp
  • Size: 3.75 x 3.75 x 6.5in.
  • Weight: 1.2 lb.

Specifications

Product Type Fulcrum Holder
For Use With (Application) for Student Lever Experiments
Includes “U” shaped metal support and cast Iron base
Weight (English) 1.2 lb.
Weight (Metric) 544 g
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.