Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Caged Containment Shelving
SDP

Catalog No. 19900135
Change view
Click to view available options
Design:
Double, 8 Shelves
Single, 4 Shelves
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Design
19-900-135 Double, 8 Shelves
19-900-134 Single, 4 Shelves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-900-135 Supplier Denios Supplier No. K323527
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Caged Containment Shelving provides security and spill containment for small-volume containers.

  • Restricts access to sensitive materials with all-steel caging
  • Open-cage design allows for a quick visual review of all stored contents
  • Galvanized shelves resist corrosion
  • Doors are pad-lockable for extra security
  • Shelves are adjustable in 38.1 mm (1.5 in.) increments
  • Shipped fully assembled and ready for immediate use
  • Load Capacity: 113.4 kg (250 lb.) per shelf

Specifications

Color Blue
Design Double, 8 Shelves
Material Steel
Type Containment Shelf
For Use With (Application) Provides security and spill containment for small volume containers
Includes Pad-lockable doors, galvanized adjustable shelves in 1.5 in. increments, 36 x 24 in. heavy duty shelf pans
Load Bearing Capacity (English) 813 lb.
Load Bearing Capacity (Metric) 113.4 kg
Length (English) 74 in.
Length (Metric) 188 cm
Width (English) 24 in.
Width (Metric) 61 cm
Height (English) 87 in.
Height (Metric) 221 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Weight (English) 812 lb.
Weight (Metric) 368.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.