Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Caged Containment Shelving
SDP

Catalog No. p-3888032
Click to view available options
Design:
Double, 8 Shelves
Single, 4 Shelves

Caged Containment Shelving provides security and spill containment for small-volume containers.

  • Restricts access to sensitive materials with all-steel caging
  • Open-cage design allows for a quick visual review of all stored contents
  • Galvanized shelves resist corrosion
  • Doors are pad-lockable for extra security
  • Shelves are adjustable in 38.1 mm (1.5 in.) increments
  • Shipped fully assembled and ready for immediate use
  • Load Capacity: 113.4 kg (250 lb.) per shelf

Specifications

Certifications/Compliance SPCC, OSHA, NFPA
Color Blue
Design Single, 4 Shelves
Material Steel
Type Containment Shelf
For Use With (Application) Provides security and spill containment for small volume containers
For Use With (Equipment) Small Volume Containers
Includes Pad-lockable doors, galvanized adjustable shelves in 1.5 in. increments, 36 x 24 in. heavy duty shelf pans
Load Bearing Capacity (English) 250 lb.
Load Bearing Capacity (Metric) 113.4 kg
Length (English) 38 in.
Length (Metric) 97 cm
Width (English) 24 in.
Width (Metric) 61 cm
Height (English) 87 in.
Height (Metric) 221 cm
Depth (English) 24 in.
Depth (Metric) 61 cm
Weight (English) 583 lb.
Weight (Metric) 172 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.