Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Four-Drum Steel Spill Containment Pallet
SDP

Catalog No. 19900128
Change view
Click to view available options
Capacity (English):
66 gal.
98 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-900-128 98 gal.
19-900-125 66 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-900-128 Supplier Denios Supplier No. K193104
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Four-Drum Steel Spill Containment Pallet is a painted steel containment pallet with removeable galvanized grating.

  • Compliant Sump volumes meet EPA, OSHA, NFPA, UFC and other regulations
  • Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
  • Solidly welded out of high quality steel providing durability and security
  • Feet provide easy forklift accessibility from all sides making transporting simple
  • Comes with galvanized grating and also available without
  • Also available in galvanized and stainless steel
  • Easily removable hot dip galvanized gratings

Specifications

Certifications/Compliance SPCC, OSHA, NFPA
Color Blue
Capacity (English) 98 gal.
Capacity (Metric) 371 L
Material Steel
Type Spill Containment Pallet
For Use With (Application) Spill Containment
For Use With (Equipment) Drums
Holds 4 Drums
Includes Grating, Forklift Pockets
Load Bearing Capacity (English) 2400 lb.
Load Bearing Capacity (Metric) 1089 kg
Length (English) 107 in.
Length (Metric) 272 cm
Width (English) 34 in.
Width (Metric) 86.4 cm
Height (English) 9 in.
Height (Metric) 22.9 cm
Depth (English) 113 in.
Depth (Metric) 287 cm
Weight (English) 380 lb.
Weight (Metric) 172 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.