Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios Gas Bottle and Cylinder Storage Cage
SDP

Catalog No. 19900141
Change view
Click to view available options
Configuration:
Horizontal
Horizontal/Vertical
Vertical
Holds:
10 to 20 Cylinders
16 Cylinders
5 to 10 cylinders
8 Cylinders
8 Horizontal Bottles or 5 to 10 Vertical Cylinders
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Configuration Holds
19-900-141 Horizontal/Vertical 8 Horizontal Bottles or 5 to 10 Vertical Cylinders
19-900-140 Vertical 10 to 20 Cylinders
19-900-139 Vertical 5 to 10 cylinders
19-900-137 Horizontal 8 Cylinders
19-900-138 Horizontal 16 Cylinders
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-900-141 Supplier Denios Supplier No. L623187
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Gas Bottle and Cylinder Storage Cage secures propane and other gas bottles in a pad-lockable cage.

  • Secure propane and other gas bottles in pad-lockable cages
  • Limit access to authorized personnel
  • Solid welded angle frame construction provides years of service
  • Easily relocated
  • Shipped fully assembled
  • Open steel mesh and sturdy expanded metal construction prevent gases from accumulating
  • Construction provides compliance with NFPA codes and OSHA regulations
  • Use different sizes and multiple cages to provide proper separation between incompatible gases

Order Info

Shipped fully assembled.

Compliance

Construction provides compliance with NFPA codes and OSHA regulations

Specifications

Configuration Horizontal/Vertical
Product Type Gas Bottle and Cylinder Storage Cage
Weight (Metric) 199.6 kg
Width (Metric) 83.82 cm
Width (English) 33 in.
Length (Metric) 160 cm
Weight (English) 440 lb.
Length (English) 63 in.
For Use With (Equipment) Gas bottles and cylinder
Height (English) 69 in.
Holds 8 Horizontal Bottles or 5 to 10 Vertical Cylinders
Includes Cage
Certifications/Compliance NFPA, OSHA
Depth (English) 33 in.
Depth (Metric) 83.82 cm
For Use With (Application) Gas Cylinder Storage
Height (Metric) 175.26 cm
Material Steel Mesh
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.