Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Denios IBC Spill Containment Pallet
SDP

Catalog No. p-3888084
Click to view available options
Includes:
Fiberglass grating
Stainless grating
Model:
Double IBC
Single IBC

Catalog No. 19-900-118

Supplier: Denios K172120

IBC Spill Containment Pallet with stainless-teel sump for IBC Totes. Stainless steel construction great for storing acids and caustics in environments too harsh for polyethylene.

  • Compliant Sump volumes meet EPA, OSHA, NFPA, UFC, and other regulations
  • Secure Storage - Sumps are 100% tested and 100% guaranteed leak-free
  • Constructed using premium heavy gauge quality steel
  • Solidly welded, all-steel construction for extended life
  • Feet for easy forklift access
  • Storage platform made of galvanized, or stainless-steel planks, removable
  • Comes with chemical resistant Stainless Steel Grating or fiberglass grating

Specifications

Certifications/Compliance EPA, OSHA, NFPA
Capacity (English) 385 gal.
Capacity (Metric) 4535.9 kg
Material Stainless Steel
Type Spill Sump
For Use With (Application) Storage of aggressive material
Includes Fiberglass grating
Load Bearing Capacity (English) 10,000 lb.
Load Bearing Capacity (Metric) 4535.6 kg
Model Double IBC
Length (English) 120 in.
Length (Metric) 304.8 cm
Width (English) 53 in.
Width (Metric) 134.6 cm
Height (English) 20 in.
Height (Metric) 50.8 cm
Depth (English) 53 in.
Depth (Metric) 134.6 cm
Weight (English) 700 lb.
Weight (Metric) 317.5 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.