Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage

Catalog No. 11680095 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Plates
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
11-680-095 Plates
11-680-085 Plates
11-680-086 Plates
11-680-087 Plates
11-680-088 Plates
11-680-089 Plates
11-680-090 Plates
11-680-091 Plates
11-680-092 Plates
11-680-093 Plates
11-680-094 Plates
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-680-095 Supplier Thermo Scientific™ Supplier No. 1950844
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A convenient, streamlined process to maximize sample storage. Our freezer racking and tubing solutions are designed to hold tubes ranging from 200μL to 5.0μL.

A convenient, streamlined process to maximize sample storage in your laboratory. Thermo Scientific™ Dense Storage Racks for Chest ULTs and Cryo Storage are designed to hold tubes ranging from 200μL up to 5.0μL, offering maximized sample storage capacity for ultra-low chest freezers and large-capacity cryogenic freezers.

  • Warranty varies by country, please contact us for details
TRUSTED_SUSTAINABILITY

Specifications

Description Racks for Tubes (cryogenic and ultra-low chest freezers)
Autoclavable Autoclavable
Color Silver
Holds Plates
Material Stainless Steel
Positions 13
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Matrix 1 mL Screw-top Tubes
Freezer Compatibility (Capacity) Thermo Scientific CryoExtra 94 (holds 92 racks)
Width (English) 5.3 in.
Height (English) 32.5 in.
Depth (English) 3.6 in.
Depth (Metric) 9.3 cm
Product Type Tube Rack (Cryogenic and Ultra-Low Chest Freezers)
Shelves 14
Height (Metric) 82.6 cm
Width (Metric) 13.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.