Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Depyrogenated Glass Containers
GREENER_CHOICE

Catalog No. 12200121
Change view
Click to view available options
Capacity (Metric):
4 mL
22 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
1200 mL
2000 mL
2500 mL
4000 mL
Product Type:
Amber Packer Bottle
Container
Packer Bottle
Sample Jar
Vial
Wide Mouth Bottle
Color:
Amber
Clear
No. per Case:
4
6
12
24
72
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type Color No. per Case
12-200-121 4 mL Vial Clear 72
12-100-006 22 mL Vial Clear 72
12-100-382 60 mL Amber Packer Bottle Amber 24
12-100-380 60 mL Sample Jar Clear 24
12-200-112 125 mL Sample Jar Amber 24
12-200-113 125 mL Sample Jar Clear 24
12-100-381 125 mL Sample Jar Clear 24
12-100-383 125 mL Packer Bottle Amber 24
12-100-004 250 mL Sample Jar Amber 24
12-200-105 250 mL Packer Bottle Amber 12
12-200-114 250 mL Sample Jar Clear 24
12-200-107 500 mL Packer Bottle Amber 12
12-200-158 500 mL Sample Jar Clear 12
12-200-115 1000 mL Wide Mouth Bottle Clear 12
12-200-108 1000 mL Container Amber 12
12-200-109 1200 mL Packer Bottle Amber 24
12-100-379 2000 mL Wide Mouth Bottle Clear 6
12-200-110 2500 mL Packer Bottle Amber 4
12-100-378 4000 mL Wide Mouth Bottle Clear 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 12-200-121 Supplier Thermo Scientific™ Supplier No. 23CTP4/PF
Add to Cart
Add to Cart

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations.

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.

  • Cleaning and packaging is performed in a Class 100/10 Cleanroom
  • Certificate of Analysis (COA) is included with each lot

Recommended for:
Endotoxin-free applications

Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom. 

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.12 oz., 4mL
Capacity (Metric) 4 mL
Capacity (English) 0.12 oz.
Color Clear
Diameter (English) 0.591 in.
Material Glass
No. per Case 72
Certifications/Compliance Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis
Closure Included Yes
Mouth Narrow
Height (Metric) 44.96 mm
Product Type Vial
Height (English) 1.77 in.
Closure Liner PTFE
Closure Material Urea
Closure Size 13-425 mm
Diameter (Metric) 15.01 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.