Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Derf Needle Holder

Catalog No. 21124837 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-837 4.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-837 Supplier Surgical Design™ Supplier No. FG204
Add to Cart
Add to Cart

Derf needle holder, 4.75 in., offers excellent precision and control for fine suturing in delicate surgical, dental, veterinary, and postmortem applications.

  • Length: 4.75 in. compact profile for precise, controlled suturing
  • Designed for small, fine-gauge needles and delicate tissue work
  • Cross-serrated jaws ensure secure needle grip with minimal slippage
  • Ratcheted handle provides stable, adjustable locking tension
  • Slim shanks improve visibility and maneuverability in confined spaces
  • Made from high-quality surgical stainless steel
  • Fully autoclavable, corrosion-resistant, and reusable
  • Suitable for plastics, oral surgery, ophthalmic procedures, veterinary use, and autopsy/postmortem suturing tasks

Specifications

Product Type Needle Holder Driver
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Material Stainless Steel
Latex Free Yes
Length (English) 4.75 in.
Length (Metric) 12 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.