Learn More
Dukal™ Derma Sciences First Aid Adhesive Bandages
Description
- Sheer, latex free
- 100% Perforations
- Individually wrapped
Specifications
Specifications
| Product Type | Sheer Bandage |
| Sterility | Sterile |
| Quantity | 100 Pk. |
| Dimensions (L x W) | 1.9 x 7.5 cm |
| For Use With (Application) | For prevent skin maceration |
| Color | Natural |
| Latex Free | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.