Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Derma Sciences First Aid Adhesive Bandages

Catalog No. 19027197
Change view
Click to view available options
Dimensions (L x W):
0.37 x 1.5 in.
1.9 x 7.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-027197 0.37 x 1.5 in.
19-027195 1.9 x 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-027197 Supplier Dukal™ Supplier No. 1298033

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

  • Sheer, latex free
  • 100% Perforations
  • Individually wrapped

Specifications

Product Type Sheer Bandage
Sterility Sterile
Dimensions (L x W) 0.37 x 1.5 in.
For Use With (Application) For prevent skin maceration
Color Natural
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.