Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Derma Sciences Tricot Mesh Strip Bandage

Catalog No. 19065779
Change view
Click to view available options
Dimensions (L x W):
3 x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-065779 3 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-065779 Supplier Dukal™ Supplier No. 1814000

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Material Tricot
Product Type Adhesive Bandage Strip
Sterility Sterile
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (Metric) 2.54 cm
Width (English) 1 in.
Dimensions (L x W) 3 x 1 in.
For Use With (Application) Comfortable wound coverage, allowing wound to remain protected wven when wet
Includes Highly absorbent pad, pre-folded wrapper tabs
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.