Learn More
Description
- Replacement lid compatible with 150mm desiccators
- Features a top knob for easy handling and removal
- Constructed from soda lime glass for chemical resistance and durability
- Helps maintain a dry, controlled environment for moisture-sensitive samples and materials
Specifications
Specifications
| Diameter (Metric) Outer | 150 mm |
| Material | Soda Lime Glass |
| For Use With (Equipment) | 31050-150 |
| Product Type | Desiccator Lid with Top Knob |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
