Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Desiccator Lid with Top Knob, 200mm
SDP

Catalog No. 12141453 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
31050-200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
12-141-453 31050-200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-141-453 Supplier DWK Life Sciences Supplier No. 31253200
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Desiccator Lid with Top Knob, 200mm is a replacement lid crafted from soda lime glass, designed to fit 200mm KIMBLE™ desiccators and provide a reliable, secure seal for effective sample storage and protection.

  • Replacement lid designed for 200mm Kimble desiccators
  • Features a top knob for easy handling and removal
  • Constructed from soda lime glass for durability and chemical resistance
  • Provides a reliable seal to maintain a controlled desiccating environment
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 200 mm
Material Soda Lime Glass
For Use With (Equipment) 31050-200
Product Type Desiccator Lid with Top Knob
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.