Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Fabric ESD Chair - Desk Height with Medium Back, Adjustable Arms, and ESD Stationary Glides in ESD Fabric

Catalog No. 14000418 Shop All Fisherbrand Products
Change view
Click to view available options
Desk Height with Medium Back, Adjustable Arms, & ESD Stationary Glides in ESD Blue Fabric
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-418 Desk Height with Medium Back, Adjustable Arms, & ESD Stationary Glides in ESD Blue Fabric
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-418
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Fabric ESD Chairs with Medium Back are height for 31 in. work surfaces and feature ergonomic adjustments, electro-static components such as fabric and stationary glides, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating fabric
  • Meets ANSI/ESD STM12.1-2013

Specifications

Autoclavable Not Autoclavable
With Lumbar Support Yes
With Armrest Yes
With Backrest Yes
Seat Material Polyurethane foam, heavy-duty ESD fabric
Weight (English) 42 lb.
Load Bearing Capacity (English) 300 lb.
Base Material Polished Cast Aluminum
Seating Height Desk Height
Adjustable Yes
Foot Type ESD, non-marring bell glides (suitable for both hard and carpeted floors)
Adjustable (Height) 19 to 24 in.
Color Blue
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Load Bearing Capacity (Metric) 136 kg
Back Style Standard
Material Fabric
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.