Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Newport Industrial Polyurethane Clean Room Chair - Desk Height with Seat Tilt, Adjustable Arms, and Casters in Black Polyurethane

Catalog No. 14000503 Shop All Fisherbrand Products
Change view
Click to view available options
Desk Height with Seat Tilt, Adjustable Arms, & Casters in Black Polyurethane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-503 Desk Height with Seat Tilt, Adjustable Arms, & Casters in Black Polyurethane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-503
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Newport Class 100 Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, arms and casters. Self-skinning polyurethane is chemical, soil and puncture resistant and easily cleaned making it ideal for clean room environments.

  • Adjustable from 17.75-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Built in handle for ease of movement
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Industrial Chair
With Lumbar Support No
Autoclavable Not Autoclavable
Adjustable (Height) 17.75 to 23 in.
Adjustable Yes (Pneumatic)
Back Style Standard
With Backrest Yes
Footrest No
With Tilt Yes
Width (English) Base 24 in.
With Armrest Yes
Width (English) 18 in.
With Casters Yes
Weight (English) 42 lb.
Width (English) Back 16.5 in.
Thickness (English) Back 1 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Thickness (English) Seat 1.5 in.
Warranty 15 year parts, lifetime on pneumatic lift
Seating Height Desk Height
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Certifications/Compliance Class 100/ISO Class 5
Color Black
Depth (English) 17 in.
Base Material Polished Cast Aluminum
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.