Learn More
Description
- 2X LED magnifier lamp with 5X power spot lens
- Two super-bright LED lights Large, 4 in. (10.2cm) crystal-clear acrylic lens provides large viewing area
- Plug into standard outlet or use three AA batteries (not included)
- Magnification: 2X/5X Lens size: 4.3 in. (110mm) Weight: 1.2 lb. (0.5kg)
- Dimensions: 7 x 5.75 x 20.5 in. (17.8 x 14.6 x 52.1cm)
Specifications
Specifications
| Product Type | Magnifier, Deskbrite Desk Lamp |
| Diameter (Metric) Lens | 10.92 cm |
| Weight (Metric) | 544.31 g |
| Material | Acrylic |
| Diameter (Englis) Lens | 4.3 in. |
| Weight (English) | 19.2 oz. |
| Magnification | 2, 5x |
| Lighting | LED |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

