Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Destructible Tamper-evident Matte Vinyl Labels

Catalog No. 17012304 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 50.80 mm (H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-012-304 25.40 mm (W) x 12.70 mm (H)
17-012-256 25.40 mm (W) x 50.80 mm (H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-012-304 Supplier Brady™ Supplier No. M517351
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identify product tampering and prevent one-piece label removal with the B-351 tamper-resistant vinyl label material. Easily print almost anywhere with a Brady™ portable label printer.

  • For use in asset tracking, rating plates, product security and tamper identification
  • Designed to fracture to show signs of product tampering and prevent one-piece removal
  • Made with a permanent adhesive that bonds tightly to almost any surface

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Vinyl
Printable Sides Top
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Security identification
For Use With (Equipment) BMP51;BMP53;M511;M510
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model M5-17-351
No. per Pack 360 Label(s) / Box
Quantity 360
Size 25.40 mm (W) x 12.70 mm (H)
Temperature Range (English) -40°F to 176°F
Temperature Range (Metric) -40°C to 80°C
Thickness (English) 0.0028 in
Thickness (Metric) 0.071 mm
Dimensions (L x W) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.5 in
Height (English) Printable Area 0.5 in.
Height (Metric) 12.70 mm
Alternate Part Number M5-17-351
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.