Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Destructible Tamper Evident Vinyl Label Tape for M7 Printers

Catalog No. 17011439 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 0.5 in.
50 ft. x 1 in.
50 ft. x 2 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-011-439 50 ft. x 0.5 in.
17-004-648 50 ft. x 1 in.
17-011-453 50 ft. x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-011-439 Supplier Brady™ Supplier No. M7C500530
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These labels are made of a tamper resistant film, which destructs upon removal, breaking into small pieces.

  • B-530 is ideal for use in asset identification and applications where a deterrent to label removal is desired
  • Breaks into small pieces during removal, making it tedious to remove
  • Service temperature range of -40°F to 194°F
  • Average outdoor durability of 3 to 5 years

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance ASTM D 2979
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification, Safety Identification
For Use With (Equipment) M710, BMP71
Latex Free No
Quantity 50 ft.
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0025 in.
Thickness (Metric) 0.06 mm
Dimensions (L x W) 50 ft. x 0.5 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Alternate Part Number M7C-500-530
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.