Learn More
Brady™ Destructible Tamper Evident Vinyl Label Tape for M7 Printers
These labels are made of a tamper resistant film, which destructs upon removal, breaking into small pieces.
$103.00 - $200.00
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Certifications/Compliance | ASTM D 2979 |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | White |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
17-011-439
|
Brady™
M7C500530 |
50 ft. x 0.5 in. |
Each for $103.00
|
|
|||||
|
17-004-648
|
Brady™
M7C1000530 |
50 ft. x 1 in. |
Each for $134.00
|
|
|||||
|
17-011-453
|
Brady™
M7C2000530 |
50 ft. x 2 in. |
Each for $200.00
|
|
|||||
Description
- B-530 is ideal for use in asset identification and applications where a deterrent to label removal is desired
- Breaks into small pieces during removal, making it tedious to remove
- Service temperature range of -40°F to 194°F
- Average outdoor durability of 3 to 5 years
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Continuous | |
| Thermal Transfer | |
| Facility Identification, General Identification, Safety Identification | |
| No | |
| Rectangle | |
| -40°C to +90°C | |
| 0.06 mm | |
| 15.24 m |
| ASTM D 2979 | |
| None | |
| Gloss | |
| Vinyl | |
| Non-sterile | |
| M710, BMP71 | |
| 50 ft. | |
| -40°F to +194°F | |
| 0.0025 in. | |
| 50 ft. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.