Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Detachable Cables

Catalog No. 01910743 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Length (Metric) Cable:
0.7 m
1 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
01-910-743 0.7 m
01-910-742 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-910-743 Supplier Mettler Toledo™ Supplier No. 51109183
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for use with electrodes.

  • Connection: S7 (grey)
  • Cable length: 70cm
  • Connector: Lemo
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Connector Types SC-LEMO
For Use With (Equipment) Amperometric Titration and Double Pin Platinum Electrode
Type Cable
Length (English) Cable 27.5 in.
Length (Metric) Cable 0.7 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.