Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Detachable Drainboard
SCI_ED

Catalog No. S37867 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Stainless Steel (18-gauge T-430)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S37867 Stainless Steel (18-gauge T-430)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37867 Supplier Diversified Spaces™ Supplier No. 250484

missing translation for 'validMainframeMsg'

Attaches to budget compartment sinks

  • Made from 18-gauge T-430 stainless-steel
  • Easy to attach and detach
  • Includes 29.37 in. brace and self-tapping screws for mounting

Specifications

Includes 29.37 in. brace and self-tapping screws for mounting
Product Type Detachable Drainboard
Description Attaches to budget compartment sinks
Material Stainless Steel (18-gauge T-430)
Size D x W x H: 18 x 18 x 3.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.