Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Detecto Scale, 20 lb, 0.01 lb Graduation, 1 ea

Catalog No. 5000675383
Encompass

This Detecto AP-series portion control scale is designed for precise weighing in various applications including food service, industrial, chemical, food, drug, and hardware retail establishments. It features a durable stainless steel construction and a bright LED digital display for clear readings.

  • Features a 0.5 in (13 mm) high bright-red LED display
  • Push button Tare, On/Zero, Off, and Net functions
  • Includes a stainless steel 6.75 × 5.25 in (17 × 13.3 cm) platform
  • AC adapter included for power
  • Equipped with Zero, motion, and net annunciators
  • Offers durable stainless steel platform and base construction
  • Provides 20 lb capacity with 0.01 lb graduation

Catalog No. 50-006-75383 Supplier MSC Supplier No. 89884480
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Detecto AP-series portion control scale is designed for precise weighing in various applications including food service, industrial, chemical, food, drug, and hardware retail establishments. It features a durable stainless steel construction and a bright LED digital display for clear readings.

  • Features a 0.5 in (13 mm) high bright-red LED display
  • Push button Tare, On/Zero, Off, and Net functions
  • Includes a stainless steel 6.75 × 5.25 in (17 × 13.3 cm) platform
  • AC adapter included for power
  • Equipped with Zero, motion, and net annunciators
  • Offers durable stainless steel platform and base construction
  • Provides 20 lb capacity with 0.01 lb graduation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.