Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alconox™ Detergent 8™ Low-Foaming Ion-Free Detergent
GREENER_CHOICE

Catalog No. 16000123 Shop All Alconox Products
Change view
Click to view available options
Volume (Metric):
3.8 L
19 L
56.7 L
208 L
Container Type:
Case
Drum
Jerrican (air ok)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Container Type
16-000-123 56.7 L Drum
16-000-121 3.8 L Case
16-000-122 19 L Jerrican (air ok)
16-000-124 208 L Drum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16-000-123 Supplier Alconox™ Supplier No. 1715
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Nonionic, detergent for labware washers, PC board washers, power-spray systems, ultrasonic and manual cleaning

Detergent 8 is a non-ionic, phosphate-free homogeneous blend of an alkanolamine, glycol ethers and an alkoxylated fatty alcohol.

  • Removes oils, resins rosins, and fluxes from PC circuit boards, electronic parts, phosphate sensitive labware and nuclear contaminated equipment without interfering conductive residues
  • Replacement for solvent cleaning
  • Concentrated, biodegradable and disposable
  • Dilute 3:100 (dilute 10mL in 1L of water)
  • Penetrating wetting power saves time
  • Free rinsing gives reliable results without interfering residues
  • Contains no phosphate, sulfur, chlorine, metal cation, halide, borate, silicate, carbonate, chlorocarbon, fluorocarbon or chelating ingredients

Used to clean:
Circuit boards, electronic parts, phosphate sensitive labware, nuclear reactor cavities, delicate industrial parts and nuclear contaminated equipment during outage.

Used to remove:
Resins, rosins, oils, dirt, grime, particulates, residues, fluxes, chemicals and solvents.

Surfaces cleaned:
Corrosion inhibited formulation recommended for glass, metal, stainless steel, ceramic, plastic, and circuit boards. Can be used, with prompt rinsing, on soft metals such as copper, aluminum, silver, and gold. Aluminum can darken and mixed metal galvanic reactions can occur.

Cleaning method:
Soak, brush, sponge, cloth, ultrasonic, ware washer, spray washer, pressure washer and flow through clean-in-place.

Shelf life: 2 years from date of manufacture.

Order Info

3.8L (1 gal.) makes 75.7 to 189L (20 to 50 gal.) cleaning solution.

Specifications

Product Type Low-Foaming Ion-Free Detergent
Form Liquid
pH 11
Appearance Clear
Container Type Drum
Content And Storage Store closed and upright in a cool dry place at 15° to 30°C.
For Use With (Application) Ultrasonic and manual cleaning of labware washers, PC board washers, power-spray systems
Volume (English) 15 gal.
Volume (Metric) 56.7 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.