Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

G-Biosciences DetergentOUT™ Tween™, Maxi
SCI_ED

Catalog No. S03095
Change view
Click to view available options
10 columns x 10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S03095 10 columns x 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S03095 Supplier G-Biosciences Supplier No. 7862019
Add to Cart
Add to Cart

DetergentOUT™ Tween™, Maxi (10 mL) is used for fast and efficient removal of polysorbate or Tween™ detergents.

  • DetergentOUT™ Tween™, Maxi (10 mL), prepacked, gravity flow column format, detergent removal resin columns for polysorbate or Tween™ detergents or surfactants.
  • The resin in the columns has a high binding affinity for polysorbate detergents, commercially known as Tween™. The binding capacity is approx 85 mg polysorbate detergent per 1 mL resin.
  • The resin does not bind to protein allowing for a >95% protein recovery.

Specifications

Product Type Detergent
Form Liquid
Quantity 10 x 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.