Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Deuterium Lamp

Catalog No. 15179000 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
AB 757/759/783A/785A/1000S/980
Agilent 1290 DAD Detector
Hitachi 150to655/2000/3200/L/U
Jasco 530, 550, 560, 570
Jasco 970/975/1570/1575/2075
Lambda 2 to 45, 800, 900, Bio
Varian Prostar 330 DAD
Varian Prostar 340, 345
Waters Acquity HB, Long Life
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
15-179-000 Hitachi 150to655/2000/3200/L/U
15-179-003 Agilent 1290 DAD Detector
15-179-001 AB 757/759/783A/785A/1000S/980
15-179-005 Jasco 530, 550, 560, 570
15-179-004 Jasco 970/975/1570/1575/2075
15-179-006 Lambda 2 to 45, 800, 900, Bio
15-179-007 Varian Prostar 330 DAD
15-179-008 Varian Prostar 340, 345
15-179-009 Waters Acquity HB, Long Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15-179-000
Only null left
Add to Cart
Add to Cart

Deuterium Replacement Lamp is economical, without sacrificing quality.

  • Economical option without sacrificing product quality.
  • Manufactured in an ISO-accredited facility.
  • Full traceability of each lamp from manufacturer through to customer delivery.

Specifications

Light Source Deuterium
Weight (English) 0.36 lb.
Weight (Metric) 0.16 kg
For Use With (Equipment) Hitachi 150to655/2000/3200/L/U
Product Type Replacement Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.