Learn More
Description
- Economical option without sacrificing product quality.
- Manufactured in an ISO-accredited facility.
- Full traceability of each lamp from manufacturer through to customer delivery.
Specifications
Specifications
| Light Source | Deuterium |
| Weight (English) | 0.36 lb. |
| Weight (Metric) | 0.16 kg |
| For Use With (Equipment) | Jasco 530, 550, 560, 570 |
| Product Type | Replacement Lamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.