Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OI Inc. Dewar Flasks

Catalog No. 03692134
Change view
Click to view available options
Includes:
Clips
Lids and clips
Material:
Glass
Stainless Steel, Glass
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Material
03-692-134 Clips Glass
03-692-127 Lids and clips Stainless Steel, Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-692-134 Supplier OI Inc. Supplier No. 238134

Specifications

Diameter (Metric) Inner 105 mm
Capacity (Metric) 2 L
Material Glass
Cap Lid Type Vented
Height (English) Inner 8.26 in.
Includes Clips
Diameter (Metric) Outer 145mm
Color Blue
Height (Metric) Inner 210mm
Height (Metric) 270mm
Height (English) 10.62 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.