Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dewar Flasks
SCI_ED

Catalog No. S34074C Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (English):
135.25 oz.
Depth (English) Interior:
11.6 in.
Diameter (English) Inner Mouth:
6.2 in.
Height (English):
13.9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Depth (English) Interior Diameter (English) Inner Mouth Height (English)
S34074C 135.25 oz. 11.6 in. 6.2 in. 13.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S34074C Supplier Thermo Scientific™ Supplier No. 41504000/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemical resistant and withstand a wide temperature range.

Can be used for dry solvent and hot baths. Handy for storing frozen biological samples. Polyethylene-coated steel handles. Ribbed sides and hand grip on bottom make handling safer.

  • Withstand temperatures from -196° to +100°C (-321° to +212°F)
  • High density polyethylene double walls are filled with CFC-free urethane foam
  • Expanded HDPE polystyrene covers, cover-securing tabs, pour spout and bottom grip area

Order Info

See Cryo-Gloves™ to protect your hands from extreme temperatures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 135.25 oz.
For Use With (Application) Dry solvent and hot baths
Base Material HDPE
Temperature Range (Metric) -196° to 100°C
Capacity 135.25 oz., 4L
Handle Material Polyethylene
Temperature Range (English) -321° to 212°F
Capacity (Metric) 4 L
Depth (Metric) Interior 29.5 cm
Depth (English) Interior 11.6 in.
Diameter (Metric) Inner Mouth 15.8cm
Diameter (English) Inner Mouth 6.2 in.
Height (Metric) 35.3cm
Height (English) 13.9 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.